Apply to be a TradeMaster!
Main product image of 6" 408-OSY-RW Flanged Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

6" 408-OSY-RW Flanged Gate Valve (Lead Free)

Brand:
Watts
SKU:
0702325
Rating:
(0)
Q&A:
(0)
6" 408-OSY-RW Flanged Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
$2,263.59 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
Size: 
6"
Connection Method: 
Flanged

Lift Gate

–
This product weighs 144 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes

Description

–
This OSY flanged gate valve, Watts 6 IN model 408-OSY-RW, is used in fire protection applications in fire main shutoff applications. It features an epoxy coated cast iron body with flanged connections, resilient wedge disc, and cast iron handwheel. It is UL/FM listed and complies with MSS-SP-70. The maximum pressure is 250 psi (17 bar) CWP.

Features
  • Epoxy coated cast iron body
  • Flanged connections
  • Resilient wedge disc
  • Cast iron hand wheel

Specs

–
Size:

6"

Product Type:

Gate Valve

Application:

Plumbing

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

250

Material:

Cast Iron

Connection Method:

Flanged

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy