Shop Watts
Main product image of 3/4" Double Union Sweat LFN55BM1-DU-S-XL Brass Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Double Union Sweat LFN55BM1-DU-S-XL Brass Water Pressure Reducing Valve, 25-75 psi (Lead Free)

Brand:
Watts
SKU:
0709586
Rating:
(0)
Q&A:
(0)
3/4" Double Union Sweat LFN55BM1-DU-S-XL Brass Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$353.21 each
In Stock
In Stock
Get 63 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
Union Sweat
Product Highlight: Outlet Type
Union Sweat
Product Highlight: Pressure Set Point
50 psi
Product Highlight: Lead Free
Yes

Description

–
This 3/4" water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead free brass body construction, solder union female inlet and outlet end connections, integral stainless steel strainer, thermoplastic seat, bronze sealed spring cage for accessible outdoor waterworks or pit installations and a thermal expansion bypass. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). Suitable for up to 400 psi (27.6 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kPa). The standard pressure range is set at 50 psi (345 kPa).

Features
  • Solder inlet and outlet
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and bronze cage
  • Corrosion resistant adjusting screw and sealed cage for waterworks pit installations

Specs

–
Material:

Brass

Outlet Type:

Union Sweat

Inlet Type:

Union Sweat

Max Pressure (PSI):

75

Pressure Set Point:

50 psi

Pressure Range:

25 to 75 psi

Lead Free:

Yes

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy