Apply to be a TradeMaster!
Main product image of LF15M2-D, 1" Lead Free Water Hammer Arrestor
Magnifying glass
Hover image to zoom

LF15M2-D, 1" Lead Free Water Hammer Arrestor

Brand:
Watts
SKU:
0750163
Rating:
(0)
Q&A:
(1)
LF15M2-D, 1" Lead Free Water Hammer Arrestor
Magnifying glass
Hover image to zoom
$194.51 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Temperature Range (F)
33°F to 180°F

Description

–
The noise from banging pipes is caused by shocks of high speed water flowing in the piping system when a fixture is suddenly closed. Sudden stoppage of the water (a non-compressible liquid) flowing at a given pressure and velocity causes a surge or spike of water and is called water hammer. When this occurs, a pressure wave travels back through the piping until it finds a point of relief. The LF15M2 and LF15M2S Water Hammer Arrestors are designed to elliminate this effect. The LF15M2 and LF15M2S features Lead Free* construction to comply with Lead Free* requirements.

Specs

–
Size:

1"

Connection Type:

MNPT

Connection Method:

Threaded

Lead Free:

Yes

Body Type:

Straight

Material:

Copper

Max Pressure (PSI):

150

Temperature Range (F):

33°F to 180°F

Max Temp (F):

180°F

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the difference between the models LF15m2-d, -e, -f, etc? The watts website says unit size but what does it refer to?

Asked by Farmer Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are several options available based on the number and types of fixtures the arrestor will be servicing. There is a sizing guide in the submittal sheet found here on our site : http://s3.supplyhouse.com/product_files/0750163-submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy