Shop Watts
Main product image of ST750, 3/4" Bronze Male Threaded Fill Valve (NPT)
Magnifying glass
Hover image to zoom

ST750, 3/4" Bronze Male Threaded Fill Valve (NPT)

Brand:
Watts
SKU:
0770181
Rating:
(0)
Q&A:
(0)
ST750, 3/4" Bronze Male Threaded Fill Valve (NPT)
Magnifying glass
Hover image to zoom
$135.05 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
NPT x NPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
3/4 In Bronze ST750 Standard Duty Float Valve

This 3/4 inch standard duty mechanical float valve is used in commercial, industrial, and agricultural applications for controlling water flow. It is ideal for use in air conditioning, refrigeration, and irrigation systems. This valve has a bronze body with 3/4 inch male NPT threaded inlet and outlet connections, cotter pin pivot arm assembly, and plunger assembly with seals. The maximum pressure is 125 psi (8.7 bar).

Features:
  • Machined flange
  • Bronze body
  • Serrated arms
  • Replaceable seals
  • Lead Free: Not In Scope

Specs

–
Size:

3/4"

Material:

Bronze

Connection Type:

NPT x NPT

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy