Shop Resideo Sale
Main product image of 3/4" 750 Series Bronze Heavy Duty Float Valve
Magnifying glass
Hover image to zoom

3/4" 750 Series Bronze Heavy Duty Float Valve

Brand:
Watts
SKU:
0780007
Rating:
(1)
Q&A:
(0)
3/4" 750 Series Bronze Heavy Duty Float Valve
Magnifying glass
Hover image to zoom
$84.44 each
In Stock
In Stock
Get 14 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
165 MAX PSI
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Size
3/4"

Description

–
This 3/4" heavy duty mechanical float valve is used in commercial, industrial, and agricultural applications for controlling high capacity water flow and can be tank wall-mounted. It is ideal for use in air conditioning, refrigeration, and irrigation systems. This valve has a bronze body with a machine flange on the inlet side with 3/4" female NPT pipe threaded inlet connection and male straight-pipe threaded for locknut outlet connection. It has serrated arms for easy adjustment of water level, bronze long and short arms, replaceable seals, and no-jam single lever action. The maximum pressure is 165 psi (11.4 bar).

Features
  • Machined flange
  • Bronze body
  • Serrated arms
  • Replaceable seals

Specs

–
Max Pressure (PSI):

165

Lead Free:

Yes

Material:

Bronze

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No I would not buy it again

This is ridiculous. What good is a float valve without the actual float? Where am I supposed to get one that fits? Also, this should come with a gasket and a nut to secure it to the side of the tank. It does not. What you see is what you get. Utterly worthless!
Dan
New Mexico
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy