Apply to be a TradeMaster!
Main product image of 1/4" OD Heavy Duty Brass Threaded FLT Stem, 1/4" NPT x 12" Length
Magnifying glass
Hover image to zoom

1/4" OD Heavy Duty Brass Threaded FLT Stem, 1/4" NPT x 12" Length

Brand:
Watts
SKU:
0780322
Rating:
(0)
Q&A:
(0)
1/4" OD Heavy Duty Brass Threaded FLT Stem, 1/4" NPT x 12" Length
Magnifying glass
Hover image to zoom
$44.49 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
1/4"
Product Highlight: Material
Brass

Description

–
This 1/4 IN OD, 12" heavy duty brass threaded stem is designed for use with float valve to control high capacity water flow in commercial, industrial and agricultural applications. It is made of heavy duty brass with 1/4-20" NPT threaded ends for valve and float.

Features
  • Made of heavy duty brass
  • NPT threads
  • 1/4 IN OD rod diameter
  • 12" length

Specs

–
Lead Free:

Yes

Size:

1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy