Shop Watts
Main product image of Lever Locking Handle Kit for 2" Threaded/Solder End - 3C M1 Series
Magnifying glass
Hover image to zoom

Lever Locking Handle Kit for 2" Threaded/Solder End - 3C M1 Series

Brand:
Watts
SKU:
0789538
Rating:
(0)
Q&A:
(0)
Lever Locking Handle Kit for 2" Threaded/Solder End - 3C M1 Series
Magnifying glass
Hover image to zoom
$34.51 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
This lever locking handle is made to fit the 2 inch threaded or solder end, 3C M1 series, full port ball valve. It is designed to prevent accidental opening or closing of the ball valve by locking the valve in the open or closed position. This locking handle can also restrict the unauthorized use of the valve as the user needs to unlock the handle before operating the valve.

Features:
  • No special tool required for installation
  • Lever handle can be locked in position to control water flow
  • Locking steel lever handle and nut
  • Prevents inadvertent valve opening or closing


Specifications:
  • ADA Compliant: N
  • Buy American Act Compliant: NO
  • Kit Type: Handle Kit
  • Lead Free: YES
  • Part Number: 0789538
  • Product Group: DOMESTIC BALL VALVES
  • Products Used On: LFFBV-3C
  • Products Used On Size: 2 inch
  • Series: RK-LFFBV-3C-M1/LFFBVS-3C-M1

Specs

–
Size:

2"

Type:

Handle

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy