Shop Watts
Main product image of 1" Watts LF008PC-QT Lead Free Spill-Resistant Vacuum Breaker
Magnifying glass
Hover image to zoom

1" Watts LF008PC-QT Lead Free Spill-Resistant Vacuum Breaker

Brand:
Watts
SKU:
0792026
Rating:
(0)
Q&A:
(1)
1" Watts LF008PC-QT Lead Free Spill-Resistant Vacuum Breaker
Magnifying glass
Hover image to zoom
$1,047.34 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24

This item replaces: 0385431

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series LF008PCQT Lead Free* Anti-Siphon, Spill-Resistant, Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage on indoor point-of-use applications. It consists of a Lead Free* bronze body construction, thermoplastic check and float assembly valve, stainless steel springs, tee handles, and a molded diaphragm separating the air inlet from the potable water supply to prevent spillage. Series LF008PCQT is ideal for indoor use on machines or equipment in general plumbing applications. Maximum Working Pressure: 150psi (10.34 bar), Minimum Working Pressure: 8psi (55.2 kPa).

Specs

–
Application:

Plumbing

Size:

1"

Material:

Bronze

Max Pressure (PSI):

150

Max Temp (F):

180°F

Height:

7-1/2"

Lead Free:

Yes

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My new vacuum breaker LF008PCQT, chatters and causes hammering whe I turn off my tub.

Asked by Groz 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we can not trouble shoot units, I would have it checked by a plumber but it maybe sized incorrectly or defective.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy