Shop Watts
Main product image of 1/4" LFN388-SC Hot or Cold Water Anti-Siphon Vacuum Breaker (Satin Chrome)
Magnifying glass
Hover image to zoom

1/4" LFN388-SC Hot or Cold Water Anti-Siphon Vacuum Breaker (Satin Chrome)

Brand:
Watts
SKU:
0792063
Rating:
(0)
Q&A:
(0)
1/4" LFN388-SC Hot or Cold Water Anti-Siphon Vacuum Breaker (Satin Chrome)
Magnifying glass
Hover image to zoom
$238.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Cast Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Finish
Satin Chrome
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series LFN388 represents a line of vacuum breakers designed to prevent backsiphonage of contaminated water into the potable water supply. The LFN388 features Lead Free* construction to comply with Lead Free* installation requirements.

They feature a lightweight, durable “disc float" suitable for temperatures up to 180°F (82°C) which closes the atmospheric vent to prevent spilling under all rates of flow. They are ideally recommended for low flow installations such as laboratory equipment which use small amounts of water.

They also contain a durable silicone disc which has high heat and water hammer shock resistance and assures tight seating with the lightest of seating contact.

Full Size Orifice - All Series LFN388 valves have a full-size orifice to assure pipe size capacity. Water passages are streamline to provide high water flow with minimal pressure loss.

Specs

–
Size:

1/4"

Connection Type:

Male Threaded

Material:

Cast Copper Silicon Alloy

Finish:

Satin Chrome

Max Temp (F):

180°F

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy