Shop Watts
Main product image of 1-1/4" x 1" LF7-10-U2 Dual Check Valve Backflow Preventer, Lead Free (MTSF x FNPT)
Magnifying glass
Hover image to zoom

1-1/4" x 1" LF7-10-U2 Dual Check Valve Backflow Preventer, Lead Free (MTSF x FNPT)

Brand:
Watts
SKU:
0792066
Rating:
(0)
Q&A:
(0)
1-1/4" x 1" LF7-10-U2 Dual Check Valve Backflow Preventer, Lead Free (MTSF x FNPT)
Magnifying glass
Hover image to zoom
$249.54 each
In Stock
In Stock
Get 160 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 1-1/4" by 1" lead free dual check valve backflow preventer helps prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a lead free cast copper silicon alloy body with two plastic replaceable check valves, stainless steel springs, and 1 1/4 inch female meter thread swivel inlet by 1 inch NPT female threaded union outlet. This valve is designed for non-health hazard residential water system containment, continuous pressure applications. It is installed immediately downstream of the residential water meter, in a vertical or horizontal position. Minimum working pressure is 10 psi (69 kPa). Maximum working pressure is 150 psi (10 bar).

Features:
  • Lead free body construction
  • Union Connection
  • Variety of end connections
  • Compact design

Specs

–
Application:

Plumbing

Size:

1-1/4"

1"

Material:

Copper

Lead Free:

Yes

Max Pressure (PSI):

150

Min Pressure (PSI):

10

Min Temp (F):

33°F

Max Temp (F):

180°F

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy