Shop Watts
Main product image of 3/4" LFH7C  Dual Check Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" LFH7C Dual Check Valve, Lead Free

Brand:
Watts
SKU:
0792078
Rating:
(0)
Q&A:
(0)
3/4" LFH7C  Dual Check Valve, Lead Free
Magnifying glass
Hover image to zoom
$248.87 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Finish
Chrome

Description

–
Overview:
Series LFH7C Lead Free* Dual Check Valve with Hose Connection prevent the reverse flow of polluted water from entering into the drinking water supply at individual outlets. It consists of a chrome-plated Lead Free* brass body construction, with two independently operating check valves, stainless steel springs, pressure plates, and chrome-plated hose connection. Series LFH7C is designed for non-health hazard residential water system containment, continuous pressure applications, such as wash-down sinks with a hose-type device. Check with local inspection authorities for installation requirements.

Specifications:
  • Minimum Working Pressure: 10psi (69kPa)
  • Maximum Working Pressure: 150psi (10 bar)
  • Maximum recommended flow: 15 gpm (57 lpm)

Specs

–
Finish:

Chrome

Size:

3/4"

Material:

Brass

Max Pressure (PSI):

150

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy