Shop Watts
Main product image of Lead Free Total Relief Valve Kit for Watts 3/4" to 1" 909 (RK 909-VT)
Magnifying glass
Hover image to zoom

Lead Free Total Relief Valve Kit for Watts 3/4" to 1" 909 (RK 909-VT)

Brand:
Watts
SKU:
0794059
Rating:
(1)
Q&A:
(0)
Lead Free Total Relief Valve Kit for Watts 3/4" to 1" 909 (RK 909-VT)
Magnifying glass
Hover image to zoom
$320.55 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

Includes: relief valve assembly, seat, seat O-ring, 2 piston O-rings and lubricant.

Specs

–
Product Type:

Total Valve Repair Kit

Application:

Replacement Part

Size:

3/4"

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

First Check Kit, 3/4" - 1" (RK 909-CK1)
SKU: 0887120
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

YES

THE BACKLOW NOLONGER LEAKS
PCT
ST LOUIS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy