Apply to be a TradeMaster!
Main product image of 2" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)
Magnifying glass
Hover image to zoom

2" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)

Brand:
Watts
SKU:
0825209
Rating:
(0)
Q&A:
(0)
2" 77F Cast Iron Wye Strainer (77F-DI-FDA-125)
Magnifying glass
Hover image to zoom
$593.37 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes

Description

This cast iron flanged wye pattern strainer 2 inch Watts model 77F-DI-FDA-125, has lead free class B cast iron body with 1/16 inch perforated screen, class 125 flanged connections, cast iron blowdown plug, stainless steel perforated screen, bolted and tapped iron retainer cap with graphite gasket and drain/blowoff connection furnished with a closure plug. It also features a double coated, heat fused FDA approved epoxy coating inside and outside and is suitable for potable water, sanitary and food contact applications. Applicable for liquid and steam service to protect check valves, backflow preventers and similar controls from foreign matter. Maximum Pressure (non-shock) 200 psi (13.8 bar) at 210 degree F (99 degree C) WOG, 125 psi (8.6 bar) at 353 degree F (178 degree C) WSP..

Features
  • Flanges conform to American National Standards Institute, Class 125 (ANSI B16.1) and WW-S-2739 Type 2
  • Lead Free Cast iron body
  • 304 Stainless steel perforated screens
  • Cast iron flanged retainer cap with gasket tapped for closure plug
  • Drain/Blowoff connection furnished with closure plug
  • Series 77F-DI-FDA-125 comes with heat fused FDA approved epoxy coating (interior and exterior)
  • Specs

    Size:

    2"

    Connection Type:

    Flanged x Flanged

    Connection Method:

    Flanged

    Material:

    Cast Iron

    Lead Free:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy