Shop Watts
Main product image of 152A 1/2" Iron Process Steam Pressure Regulators (1/2 152A 10-50)
Magnifying glass
Hover image to zoom

152A 1/2" Iron Process Steam Pressure Regulators (1/2 152A 10-50)

Brand:
Watts
SKU:
0830910
Rating:
(0)
Q&A:
(0)
152A 1/2" Iron Process Steam Pressure Regulators (1/2 152A 10-50)
Magnifying glass
Hover image to zoom
$1,245.87 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron, Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"

Description

–
This 1/2 inch process steam pressure regulator is designed for autoclaves, steam tables/irons, vulcanizers and single radiators. It is also used on sterilizers, process lines, testing fixtures and oil lines. It is highly sensitive to reduced pressure changes, and carries full volume with minimum pressure drop. It features an iron body with NPT threaded female inlet and outlet connections, with initial pressure up to 200 psi and adjusting spring for reduced pressure range of 10 to 50 psi (0.7 to 3.5 bar).

Features:
  • Stainless steel disc
  • Iron body
  • NPT threaded female inlet and outlet connections
  • Serviceable in line

Specs

–
Connection Type:

Threaded

Material:

Iron

Stainless Steel

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy