Apply to be a TradeMaster!
Main product image of 152A 3/4" Iron Process Steam Pressure Regulators (3/4 152A 10-50)
Magnifying glass
Hover image to zoom

152A 3/4" Iron Process Steam Pressure Regulators (3/4 152A 10-50)

Brand:
Watts
SKU:
0830920
Rating:
(0)
Q&A:
(0)
152A 3/4" Iron Process Steam Pressure Regulators (3/4 152A 10-50)
Magnifying glass
Hover image to zoom
$1,266.79 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron, Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"

Description

–
Series 152A Process Steam Pressure Regulators are used in commercial, industrial, and institutional applications to regulate steam pressure in autoclaves, steam tables/irons, vulcanizers and large capacity process services. It is highly sensitive to reduced pressure changes. It consists of an iron body construction with NPT threaded female inlet and outlet connections, stainless steel strainer, laminated metal diaphragm, and sensitivity adjustment feature for critical flow. Series 152A offers full volume with minimum pressure drop and in-line serviceability. It is ideal for use on sterilizers, process lines, testing fixtures, and oil lines.

Specs

–
Connection Type:

Threaded

Size:

3/4"

Material:

Iron

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy