The Day Savers – A National Tradesmen Day Contest
Main product image of 152A 3/4" Iron Process Steam Pressure Regulators (30 to 140 PSI)
Magnifying glass
Hover image to zoom

152A 3/4" Iron Process Steam Pressure Regulators (30 to 140 PSI)

Brand:
Watts
SKU:
0830928
Rating:
(0)
Q&A:
(0)
152A 3/4" Iron Process Steam Pressure Regulators (30 to 140 PSI)
Magnifying glass
Hover image to zoom
$1,483.44 each
Backorder
Backorder
Get it Tue, Sep 29 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Iron, Stainless Steel
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"

Description

This 3/4" process steam pressure regulator is designed for autoclaves, steam tables/irons, vulcanizers and single radiators. It is also used on sterilizers, process lines, testing fixtures and oil lines. It is highly sensitive to reduced pressure changes, and carries full volume with minimum pressure drop. It features an iron body with NPT threaded female inlet and outlet connections, with initial pressure up to 200 psi and adjusting spring for reduced pressure range of 30 to 140 psi (2.1 to 9.7 bar).

Features:
  • NPT threaded female inlet and outlet connections
  • Stainless steel disc
  • Iron body
  • Serviceable in line

Specs

Connection Type:

Threaded

Size:

3/4"

Material:

Iron

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy