Apply to be a TradeMaster!
Main product image of 2000-M5 3/4" FNPT 2-Way Universal Flow Check Valve
Magnifying glass
Hover image to zoom

2000-M5 3/4" FNPT 2-Way Universal Flow Check Valve

Brand:
Watts
SKU:
0856760
Rating:
(0)
Q&A:
(0)
2000-M5 3/4" FNPT 2-Way Universal Flow Check Valve
Magnifying glass
Hover image to zoom
$169.41 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Pressure
50 psig

Description

–
This 3/4 inch two-way universal flow check valve is for use in commercial and residential hydronic heating systems to provide positive shutoff when the circulator is not running, preventing the flow of water to radiation units. It is easily opened for gravity circulation. It combines angle and horizontal checks and consists of an iron body construction with female threaded connections, bronze seat, and brass center guide. The maximum pressure is 50 psi (344.8kPa).

Features:
  • Checks easily opened for gravity circulation
  • Provide positive gravity shut off
  • Body made of iron
  • Threaded end connection checks

Specifications:
  • Body Material: Iron
  • Body Pattern: Tee
  • EANUCCCode: 098268263848
  • Inlet Connection Size: 3/4"
  • Inlet Connection Size-Metric: 20 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPT
  • Maximum Operating Temperature-Celsius: 121.00
  • Maximum Operating Temperature-Fahrenheit: 250
  • Maximum Working Pressure-PSI: 50
  • Minimum Temperature - Celsius: 0.50
  • Minimum Temperature-Fahrenheit: 33
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Series: 2000-M5

Specs

–
Product Type:

Flow Control

Size:

3/4"

Material:

Iron

Connection Type:

FNPT x FNPT

Max Pressure:

50 psig

Body Type:

Tee

Max Operating Temp:

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy