Apply to be a TradeMaster!
Main product image of 2000S-M5 3/4" Sweat Hydronic Universal 2-Way Flow Check Valve
Magnifying glass
Hover image to zoom

2000S-M5 3/4" Sweat Hydronic Universal 2-Way Flow Check Valve

Brand:
Watts
SKU:
0856763
Rating:
(0)
Q&A:
(0)
2000S-M5 3/4" Sweat Hydronic Universal 2-Way Flow Check Valve
Magnifying glass
Hover image to zoom
$104.58 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
33°F - 250°F
Product Highlight: Material
Bronze

Description

–
Series 2000-M5 Hydronic, Two-Way, Universal Flow Check Valves are for use in commercial and residential hydronic heating systems to provide positive shutoff when circulator is not running, preventing flow of water to radiation units. They are easily opened for gravity circulation. Model 2000-M5 combines angle and horizontal checks and consists of an iron body construction with female threaded connections, bronze seat, and brass center guide.

Features:
  • Prevents flow of water to radiation units
  • Easily opened for gravity circulation
  • For use in hydronic heating systems to provide positive shutoff when circulator is not running
  • Iron body construction with female threaded connections

Specs

–
Product Type:

Check Valve

Size:

3/4"

Connection Method:

Sweat

Connection Type:

C x C

Lead Free:

Yes

Temperature Range (F):

33°F - 250°F

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy