Shop Watts
Main product image of 2000S-M5 1" Sweat 2-Way Universal Flow Check Valve
Magnifying glass
Hover image to zoom

2000S-M5 1" Sweat 2-Way Universal Flow Check Valve

Brand:
Watts
SKU:
0856764
Rating:
(0)
Q&A:
(0)
2000S-M5 1" Sweat 2-Way Universal Flow Check Valve
Magnifying glass
Hover image to zoom
$172.22 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
C x C Connection
Product Highlight: Max Pressure
50 psig

Description

–
This 1 inch two-way straight pattern universal flow check valve is for use in commercial and residential hydronic heating systems to provide positive shutoff when circulator is not running, preventing the flow of water to radiation units. It is easily opened for gravity circulation. It combines angle and horizontal checks and consists of an iron body construction with female threaded connections, bronze seat, and brass center guide. The maximum pressure is 50 psi (344.8kPa).

Features:
  • Checks easily opened for gravity circulation
  • Provide positive gravity shut off
  • Body made of iron
  • Threaded end connection checks

Specifications:
  • Body Material: Bronze
  • Body Pattern: Straight
  • EANUCCCode: 098268263879
  • Inlet Connection Size: 1"
  • Inlet Connection Size-Metric: 25 MM
  • Inlet Connection Type: Socket
  • Maximum Operating Temperature-Celsius: 121.00
  • Maximum Operating Temperature-Fahrenheit: 250
  • Maximum Working Pressure-PSI: 50
  • Minimum Temperature - Celsius: 0.50
  • Minimum Temperature-Fahrenheit: 33
  • Outlet Connection Size: 1"
  • Outlet Connection Type: Socket
  • Series: 2000S-M5

Specs

–
Product Type:

Flow Control

Size:

1"

Material:

Bronze

Connection Type:

C x C

Max Pressure:

50 psig

Body Type:

Straight

Max Operating Temp:

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy