Shop Resideo Sale
Main product image of 3/4" AS-MB-75 Microbubble Air Separator
Magnifying glass
Hover image to zoom

3/4" AS-MB-75 Microbubble Air Separator

Brand:
Watts
SKU:
0858546
Rating:
(0)
Q&A:
(0)
3/4" AS-MB-75 Microbubble Air Separator
Magnifying glass
Hover image to zoom
$295.43 each
Backorder
Backorder
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Features:

Durable forged brass body construction. Series AS-MB does not require laminar flow for efficient separation and elimination of entrained air in hydronic heating systems. There is no minimum inlet/outlet piping length required for proper operation of AS-MB Microbubble Air Separators.

Rugged, polyphenylsulfone (PPSU) coalescing media withstands petroleum based cleaners, glycol anti-freeze and temperatures up to 240º degrees in closed-loop heating systems, and methanol based anti-freeze solutions in ground source heat pump loops.

DuoVent air vent assembly consists of a brass cover, air vent with silicone rubber seal, shutter, polyethylene float with valve plug, automatic vent with black cap and manual vent with red cap. Air vent assembly has a high capacity and high temperature rating and is ideal for use with glycol systems or for use as an anti-vacuum device.

Fully serviceable - can be disassembled for inspection and cleaning.

½" FPT bottom tapping for use with Series RBFF Residential Boiler Fill Fitting

AS-MB FL flanged model can be used with Series PIPF

Isolation Pump Flanges with Purge Port & Swivel Flange to create a compact system purge/air elimination module.

Specs

–
Product Type:

Air Eliminator

Connection Method:

Threaded

Size:

3/4"

Connection Type:

FNPT x FNPT

Max. Working Pressure:

150 psi

Max Temp (F):

240°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy