Apply to be a TradeMaster!
Main product image of 5/8" Onix Tubing (400 ft. coil)
Magnifying glass
Hover image to zoom

5/8" Onix Tubing (400 ft. coil)

Brand:
Watts
SKU:
086101-400
Rating:
(0)
Q&A:
(7)
5/8" Onix Tubing (400 ft. coil)
Magnifying glass
Hover image to zoom
$1,851.64 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Cross-Linked Durel EPDM
Product Highlight: Tubing Type
EPDM Rubber
Product Highlight: Length (Feet)
400' Length
Product Highlight: Size
5/8"
Product Highlight: Color
Black
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
What makes Onix so well suited for radiant heat and snow melting applications?
Cross-linked Durel EPDM is extruded into a tube and wrapped with an AlumaShield barrier and a second layer of EPDM. This composite tube is reinforced with 1000 denier aramid cord, the same incredibly tough and heat resistant material used to make fire and bullet proof shields. A final outer jacket of EPDM is applied. The result is a durable, flexible tubing formed of five heat and age resistant materials, proven in tens of thousands of installations over the years.
One of the best features of our Onix tubing is its aluminum barrier layer, AlumaShield+. Unlike plastic barriers, AlumaShield is unaffected by sunlight, UV radiation from fluorescent lamps, moisture, or elevated temperatures. Due to its placement inside the tube, the AlumaShield barrier can't be scraped off or damaged by typical job site abuse.
Onix is the product that can be installed with lifelong confidence in blazing heat and sunlight, or in Arctic frost and shadows. Used for commercial snowmelting, space heating, residential staple-up and supply/return lines, you'll find Onix installed in thousands of quality projects every year.

Specs

–
Length (Feet):

400'

Size:

5/8"

Tubing Type:

EPDM Rubber

Color:

Black

Application:

Heating

Max Pressure (PSI):

100

Grade:

Cross-Linked Durel EPDM

Warranty:

25 Year

Standards Met:

ASTM F877

ASTM F876

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: would this onix tubing work for in joist flooring heat?

Asked by Benny 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Any tubing can be used as a staple up but the issues you are going to face is being able to actually staple up the tubing. Most staple guns are not large enough to handle the size you are requesting. Also, because of the larger diameter ¾” onix, the minimum bend radius is 6” which means getting the tubing to a standard 8” OC will require the “light bulb” effect on the runs when turning the tubing to run back. Usually 3/8” or ½” is used because of these issues.

Was this review helpful to you?
-

Yes

Was this review helpful to you?

Q: Can Onix be safely used for potable/drinking water applications?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Onix tubing is not NSF approved for use with potable water.

Was this review helpful to you?

Q: is it compatible with sharkbite fittings? if so, do i use 3/4" sharkbite for 1/2" onix?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not. SharkBite fittings only work with PEX, copper, and CPVC.

Was this review helpful to you?

Q: What do you sell to attach the 1/2" Onix? In a staple up application it would seem you would need 7/8" staples.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

For 1/2" Onix, you would need to use staples that are designed for 3/4" PEX. Two options you have are HTALON07 and P6BK (you would also need an appropriate staple gun with the second choice).

Was this review helpful to you?

Q: gals of liq. = how many feet of 3/4 " pipe

Asked by Key Largo 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There are .025 gallons per foot for the 3/4" Onix Tubing.

Was this review helpful to you?

Q: What is the o.d. of the 1/2" tubing?

Asked by pete 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The O.D. is 7/8".

Was this review helpful to you?

Q: What is the I.D. of 5/8 tubing?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The I.D. of this tubing is 5/8".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy