Apply to be a TradeMaster!
Main product image of Air Gap for 1/2" 009, 3/4" 009M2/M3, 1/2 "to 1" 995, 3/4" to 1" 919 Series
Magnifying glass
Hover image to zoom

Air Gap for 1/2" 009, 3/4" 009M2/M3, 1/2 "to 1" 995, 3/4" to 1" 919 Series

Brand:
Watts
SKU:
0881582
Rating:
(0)
Q&A:
(0)
Air Gap for 1/2" 009, 3/4" 009M2/M3, 1/2 "to 1" 995, 3/4" to 1" 919 Series
Magnifying glass
Hover image to zoom
$120.21 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Size
1", 3/4", 1/2"
Product Highlight: Used With
009M3, 919, 995, 009M2

Description

–

This air gap is used with reduced pressure zone assembly models, 1/2 IN 009, 3/4 IN 009M2 and 009M3, 1/2 to 1 IN 995 and 3/4 to 1 IN 919 series. Made of durable black composite material. The air gap provides an unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel. The installation of an air gap and drain line are recommended on reduced pressure zone assemblies. Can be installed vertically or horizontally (vent elbow required for vertical installation).


Features

  • Use with 1/2 IN 009, 3/4 IN 009M2/M3, 1/2 to 1 IN 995, and 3/4 to 1 IN 919 Series
  • Hardware for installation included
  • Diverts nuisance discharge
  • Made of durable black composite material
  • Durable coating

Specs

–
Outlet Size:

1/2"

Product Type:

Air Gap

Connection Type:

Female Threaded

Size:

1"

3/4"

1/2"

Used With:

009M3

919

995

009M2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy