Apply to be a TradeMaster!
Main product image of 909-AGC Air Gap
Magnifying glass
Hover image to zoom

909-AGC Air Gap

Brand:
Watts
SKU:
0881583
Rating:
(0)
Q&A:
(0)
909-AGC Air Gap
Magnifying glass
Hover image to zoom
$137.71 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1", 3/4", 2"

Description

–

This air gap is used with reduced pressure zone assembly models, 3/4 to 1 IN 009 and 909, 1 to 1 1/2 IN 009M2, 1 1/4 to 2 IN 995 and 1 1/4 to 2 IN 919 series. Made of durable black composite material. The air gap provides an unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel. The installation of an air gap and drain line are recommended on reduced pressure zone assemblies. Can be installed vertically or horizontally (vent elbow required for vertical installation).


Features:

  • Use with 3/4 to 1 IN 009/909, 1 to 1 1/2 IN 009M2, 1 1/4 to 2 IN 995, and 1 1/4 to 2 IN 919 Series
  • Hardware for installation included
  • Diverts nuisance discharge
  • Made of durable black composite material
  • Durable coating

Specifications:

  • Body Material: Black Composite
  • EAN: 098268633580
  • Outlet Connection Size: 1"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Series: Air Gaps
  • Valve Size: 3/4" to 2"

Specs

–
Size:

1-1/2"

1"

3/4"

2"

Product Type:

Air Gap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy