Apply to be a TradeMaster!
Main product image of Reduced Pressure Zone Total Repair Kit for Watts 1-1/4" - 2" 009M1 (RK-009M1-T)
Magnifying glass
Hover image to zoom

Reduced Pressure Zone Total Repair Kit for Watts 1-1/4" - 2" 009M1 (RK-009M1-T)

Brand:
Watts
SKU:
0887269
Rating:
(0)
Q&A:
(0)
Reduced Pressure Zone Total Repair Kit for Watts 1-1/4" - 2" 009M1 (RK-009M1-T)
Magnifying glass
Hover image to zoom
$750.66 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
No

Description

–

1 1/4 to 2 In Reduced Pressure Zone Total Repair Kit, Series 009M1


This 1 1/4 through 2 IN 009M1 total repair kit provides all the parts necessary to replace the major internal components of the applicable reduced pressure zone assembly. This kit consists of first and second check valve assemblies and relief valve assembly. All parts are genuine and original to the valve.


Features & Benefits:

  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

Specs

–
Application:

Replacement Part

Lead Free:

No