Shop Watts
Main product image of LFN170-RK-M3 3/4" - 1" Repair Kit for LFN170-M3
Magnifying glass
Hover image to zoom

LFN170-RK-M3 3/4" - 1" Repair Kit for LFN170-M3

Brand:
Watts
SKU:
0887490
Rating:
(2)
Q&A:
(0)
LFN170-RK-M3 3/4" - 1" Repair Kit for LFN170-M3
Magnifying glass
Hover image to zoom
$212.28 each
In Stock
In Stock
Get 2 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

LFN170-RK-M3 3/4" - 1" Repair Kit for LFN170-M3

Kit Includes:
  • Adjusting Screw,
  • Bonnet,
  • Thermal Actuator,
  • Locknut,
  • Plunger,
  • Spring,
  • O-Ring

Specs

–
Size:

1/2"

3/4"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

good service ... thank you
JAY
Gering NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rebuilt of Watts 1" mixing valve

Overall it took about one hour to complete. The hard part was removal of bottom cap. It required liquid wench to be sprayed from the inside as the cap had on "O" ring. Once done it was easier to remove. It now awaits use for 1/6 cost of new unit valve.
Simcha
Bronx, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy