Shop Watts
Main product image of Total Repair Kit for Watts 1" 800M4, LF800M4 (RK-800M4)
Magnifying glass
Hover image to zoom

Total Repair Kit for Watts 1" 800M4, LF800M4 (RK-800M4)

Brand:
Watts
SKU:
0887728
Rating:
(3)
Q&A:
(0)
Total Repair Kit for Watts 1" 800M4, LF800M4 (RK-800M4)
Magnifying glass
Hover image to zoom
$161.99 each
In Stock
In Stock
Get 5 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This 1 IN 800M4 total repair kit provides all the parts necessary to repair the major internal components of the applicable pressure vacuum breaker assembly. This kit consists of check valve repair kit, vent float repair kit, bonnet assembly repair kit, and seat repair kit. All parts are genuine and original to the valve.

Product Features
  • No special tools required for servicing
  • Genuine and original Watts parts
  • Factory replacement kit
  • All parts are made of high quality materials

Specs

–
Application:

Replacement Part

Product Type:

Total Repair Kit
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
4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Complete repair kit for Watts backflow preventer

Great repair kit. I needed it to rebuilt my 1" Watts backflow preventer after 25 years of use. It took less than 10 minutes to install. Overnight shipping was included in the price.
Sal
Detroit metropolitan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and a decent price

I bought a bonnet repair kit for my home lawn sprinkler system. Fair price, good product, delivery in a couple days. Perfect experience.
Zoop
Lower Southern Delaware
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

It came with everything except the retainer clip which is a metal piece needed to install the repair kit.
Joe
NEW JERSEY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?