Apply to be a TradeMaster!
Main product image of 2-1/2" to 4" Total Rubber Part Kit for 957, 957RPDA and LF957 RPDA, Red Silicone Disc
Magnifying glass
Hover image to zoom

2-1/2" to 4" Total Rubber Part Kit for 957, 957RPDA and LF957 RPDA, Red Silicone Disc

Brand:
Watts
SKU:
0889373
Rating:
(0)
Q&A:
(0)
2-1/2" to 4" Total Rubber Part Kit for 957, 957RPDA and LF957 RPDA, Red Silicone Disc
Magnifying glass
Hover image to zoom
$467.19 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
3", 2-1/2", 4"
Product Highlight: Material
Rubber

Description

–
This 2 1/2 to 4 inch check assembly red silicone disc kit includes the parts necessary to repair or replace the first check of series 957, reduced pressure zone assembly, or reduced pressure detector assembly, series 957RPDA. This kit consists of all parts necessary to repair the second check assembly of the applicable valve. All parts are genuine and original to the valve.

Features
  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Original parts insure long service life

Specs

–
Application:

Plumbing

Lead Free:

Yes

Product Type:

Repair Kit

Total Repair Kit

Size:

3"

2-1/2"

4"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy