Shop Watts
Main product image of Total Relief Valve Kit for 2-1/2" to 10" Series 957RPDA (RK 957/957RPDA-VT)
Magnifying glass
Hover image to zoom

Total Relief Valve Kit for 2-1/2" to 10" Series 957RPDA (RK 957/957RPDA-VT)

Brand:
Watts
SKU:
0899232
Rating:
(0)
Q&A:
(0)
Total Relief Valve Kit for 2-1/2" to 10" Series 957RPDA (RK 957/957RPDA-VT)
Magnifying glass
Hover image to zoom
$1,191.74 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
4", 6", 10", 8", 3", 2-1/2"

Description

–
This 2 -1/2 to 10 inch total relief valve repair kit is used to repair the relief valve assembly of series 957, reduced pressure zone assembly, or reduced pressure detector assembly, series 957RPDA. This kit consists of all parts necessary to repair the relief valve of the applicable valves. All parts are genuine and original to the valve.

Specs

–
Product Type:

Total Valve Repair Kit

Application:

Replacement Part

Lead Free:

Yes

Size:

4"

6"

10"

8"

3"

2-1/2"