Apply to be a TradeMaster!
Main product image of 2-1/2" to 10" Relief Valve Rubber Parts Kit 957 and 957RPDA
Magnifying glass
Hover image to zoom

2-1/2" to 10" Relief Valve Rubber Parts Kit 957 and 957RPDA

Brand:
Watts
SKU:
0899236
Rating:
(0)
Q&A:
(0)
2-1/2" to 10" Relief Valve Rubber Parts Kit 957 and 957RPDA
Magnifying glass
Hover image to zoom
$377.51 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10", 2-1/2", 6", 3", 8", 4"
Product Highlight: Material
Rubber
Product Highlight: Lead Free
Yes

Description

–

This 2 1/2 to 10 inch relief valve rubber parts kit includes the parts necessary to repair or replace the relief valve rubber parts of series 957, reduced pressure zone assembly, or reduced pressure detector assembly, series 957RPDA. This kit consists of all rubber parts necessary to repair the relief valve of the applicable valve. All parts are genuine and original to the valve.


Features

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Parts are specific to valve size

Specs

–
Size:

10"

2-1/2"

6"

3"

8"

4"

Material:

Rubber

Product Type:

Repair Kit

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy