Shop Watts
Main product image of 2-1/2" to 4" Relief Valve Rubber Parts Kit 957 and 957RPDA
Magnifying glass
Hover image to zoom

2-1/2" to 4" Relief Valve Rubber Parts Kit 957 and 957RPDA

Brand:
Watts
SKU:
0899244
Rating:
(0)
Q&A:
(0)
2-1/2" to 4" Relief Valve Rubber Parts Kit 957 and 957RPDA
Magnifying glass
Hover image to zoom
$467.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4", 2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Rubber

Description

–
This total rubber parts kit provides all the parts necessary to repair or replace the rubber parts on a 2 1/2 to 4 inch reduced pressure zone assembly backflow preventer, model 957 and reduced pressure detector assembly backflow preventer, model 957RPDA. This kit consists of first and second check module O-rings, 2 EPDM disc elastomers, 2 e-clips, relief valve diaphragm, relief valve inlet coupler O-ring, and relief valve piston assembly.

Features
  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Parts are specific to valve size

Specs

–
Application:

Plumbing

Product Type:

Total Repair Kit

Size:

3"

4"

2-1/2"

Lead Free:

Yes

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy