Apply to be a TradeMaster!
Main product image of Polysulfone AquaLock Connector, 3/8" CTS (3501-0806)
Magnifying glass
Hover image to zoom

Polysulfone AquaLock Connector, 3/8" CTS (3501-0806)

Brand:
Watts
SKU:
0959033
Rating:
(0)
Q&A:
(0)
Polysulfone AquaLock Connector, 3/8" CTS (3501-0806)
Magnifying glass
Hover image to zoom
$8.04 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Polysulfone
Product Highlight: Tubing Compatibility
OD Controlled Copper, Polybutylene, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Standards Met
NSF, CAN/CSA B137.5, ASTM F877 Standards Met
Product Highlight: Warranty
25 Year (Limited) Warranty

Description

–
This 3/8 inch CTS x 3/8 inch NPT AquaLock plastic male adapter works with copper, CPVC, PEX, and CTS rated pipe. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications.

Product Features
  • Can be used for hot and cold water applications, including behind the wall applications
  • Rotates under pressure after installed for high flexibility during installation
  • Works with copper, CPVC, PEX, and CTS rated pipe
  • No tools required for installation or removal
  • Zero-leak connections
  • 25-year limited warranty

Specs

–
Size:

3/8"

PEX Size:

3/8"

Material:

Polysulfone

Application:

Plumbing

Standards Met:

NSF

CAN/CSA B137.5

ASTM F877

Tubing Compatibility:

OD Controlled Copper

Polybutylene

PEX

CPVC

Fitting System Compatibility:

Push-Fit

Warranty:

25 Year (Limited)

Connection Type:

CTS

Max Temp (F):

180°F

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy