Apply to be a TradeMaster!
Main product image of 3555-1006 AquaLock Straight Valve, 1/2" CTS x 1/4" CTS
Magnifying glass
Hover image to zoom

3555-1006 AquaLock Straight Valve, 1/2" CTS x 1/4" CTS

Brand:
Watts
SKU:
0959185
Rating:
(0)
Q&A:
(0)
3555-1006 AquaLock Straight Valve, 1/2" CTS x 1/4" CTS
Magnifying glass
Hover image to zoom
$13.65 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/4"
Product Highlight: Tubing Compatibility
CTS, Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push-Fit
Product Highlight: Warranty
25 Year (Limited) Warranty
Product Highlight: Connection Type
CTS Connection

Description

–

This 1/2 inch CTS x 1/4 inch CTS AquaLock plastic straight valve works with copper, CPVC, PEX, and CTS rated pipe. It is easy to install, no tools or tube inserts are required. The fitting can be used for hot and cold water applications. The unique O-ring guide feature provides a zero-leak connection. Unlike barb fittings, this fitting joins the tubing on the outside, increasing the flow capacity. After a connection has been made even under maximum pressure, the tubing is able to swivel, making the fitting ideal for vibrating and dynamic applications.


Features:

  • No tools required for installation or removal
  • Zero-leak connections
  • Works with copper, CPVC, PEX, and CTS rated pipe
  • Rotates under pressure after installed for high flexibility during installation
  • 25-year limited warranty
  • Can be used for hot and cold water applications, including behind the wall applications

Specs

–
Size:

1/2"

1/4"

Application:

Plumbing

Tubing Compatibility:

CTS

Copper

CPVC

PEX

Fitting System Compatibility:

Push-Fit

Warranty:

25 Year (Limited)

Connection Type:

CTS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy