| Size: | 1" x 1" x 1" |
|---|---|
| PEX Size: | 1" |
| Material: | Polysulfone |
| Application: | Plumbing |
| Standards Met: | NSF ASTM F877 CAN/CSA B137.5 |
| Tubing Compatibility: | CPVC OD Controlled Copper PEX Polybutylene |
| Fitting System Compatibility: | Push-Fit |
| Max Pressure (PSI): | @70°F 150 @140°F 60 |
| Warranty: | 25 Year (Limited) |
| Connection Type: | CTS |
| Max Temp (F): | 180°F |
| Color: | White |