Shop Watts
Main product image of PWROKCZRO 3-Stage Kwik-Change Zero Waste Reverse Osmosis System (60 GPD)
Magnifying glass
Hover image to zoom

PWROKCZRO 3-Stage Kwik-Change Zero Waste Reverse Osmosis System (60 GPD)

Brand:
Watts
SKU:
7100104
Rating:
(0)
Q&A:
(0)
PWROKCZRO 3-Stage Kwik-Change Zero Waste Reverse Osmosis System (60 GPD)
Magnifying glass
Hover image to zoom
$631.62 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Stages
3

Description

–
This three stage Kwik-Change zero waste reverse osmosis system combines the patented zero waste technology with the easy to replace Kwik-Change filters technology giving you simple and Kwik filter changes plus water savings on the water bill and for the environment. Stage 1 is a five micron carbon block filter that provides a reduction of chlorine, chloramines and other materials that cause bad taste and odors. It traps particulate matter like dirt, rust, sand silt and sediment that will affect the taste and appearance of the water. Stage 3 is the heart of the reverse osmosis system membrane. This semi permeable membrane is 1/10,000 of a micron and will effectively reduce total dissolved solids, sodium and a wide range of contaminants such as arsenic, lead, percolate, chromium, copper and radium. It will also remove over 99.95 percent cysts such as giardia and cryptosporidium. Stage 4 is a high quality GAC final filter.

Includes:
  • Kwik-Change filter technology for easy, mess free unit maintenance
  • High flow designed air gap reverse osmosis faucet
  • 60 Gallons per day reverse osmosis membrane
  • Patented zero waste design saves water and saves the environment
Specifications:
  • Maximum RO Production: 60 gallons per day
  • Reverse Osmosis System Style: Kwik-Change
  • Maximum Temp: 100F
  • Minimum Temp: 40F
  • Number of Stages: 4
  • Lead Free: Yes
  • Inlet: 1/4"
  • Concentrate: 1/4"
  • Permeate: 3/8"
  • pH Min: 2
  • pH Max: 11
  • Minimum Pressure: 40 PSI
  • Maximum Pressure: 85 PSI

Specs

–
Product Type:

Filtration System

Water Filter

Sediment Filter

Membrane

Filter Type:

Carbon Block

Flow Rate (GPD):

60

Lead Free:

Yes

Stages:

3

Reduction Claim:

Copper

Barium

Lead

Fluoride

Arsenic

Perchlorate

Radium 226/228

Total Dissolved Solids (TDS)

Nitrates

Turbidity (Cloudiness)

Chromium (Tri)

Cadmium

Chromium (Hex)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy