Apply to be a TradeMaster!
Main product image of 5 Micron 4-1/2" x 10" Full Flow String Wound Water Filter Cartridge
Magnifying glass
Hover image to zoom

5 Micron 4-1/2" x 10" Full Flow String Wound Water Filter Cartridge

Brand:
Watts
SKU:
7100371
Rating:
(1)
Q&A:
(0)
5 Micron 4-1/2" x 10" Full Flow String Wound Water Filter Cartridge
Magnifying glass
Hover image to zoom
$29.27 each
BOX UP & SAVE 12%
$103.12 box of 4
$25.78 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
40 MAX PSI
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
4-1/2" x 10" Full Flow String Wound Water Filter Cartridge (5 Micron)

Specs

–
Product Type:

Filter Cartridge

Type:

Sediment

Micron Rating:

5

Flow Rate (GPM):

6

Max Pressure (PSI):

40

Max Water Temp (°F):

140°F

Height:

9-3/4"

Diameter (Inches):

4-1/2"

Reduction Claim:

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i will continue to purchase from supply house

we have always used there filters for main laundry as well as kitchen water supplies. during this crazy time and so many products being un deliverable due do discontinue or lack of stock. it was a great surprise to have them in a timely manner form this company.
Brian
Portland, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy