Apply to be a TradeMaster!
Main product image of W10-PR, 1" Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom

W10-PR, 1" Heavy-Duty Housing with Pressure Relief Button

Brand:
Pentair
SKU:
152014
Rating:
(10)
Q&A:
(2)
W10-PR, 1" Heavy-Duty Housing with Pressure Relief Button
Magnifying glass
Hover image to zoom
$137.81 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1" Connection
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
13-1/8"

Description

–
Features:
  • Designed to meet the requirements of large-capacity filtration
  • Deliver high flow rates with low pressure drop
  • Extra-large housing allows for greater cartridge capacity, reducing the number of vessels required for high flow-rate applications
  • Offered in 10" and 20" sizes
  • Available with 1” and 1-1/2 “ NPT inlet and outlet ports
  • Accommodate a wide range of 4-1/2" diameter cartridges
  • Include installation hardware, sump wrench, and manual
  • Feature a reinforced polypropylene cap that offers a pressure-relief button on the inlet side to relieve pressure when changing filter cartridges


Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filter Housing

Type:

Heavy-Duty

Whole House

Application:

Point of Entry

Max Pressure (PSI):

100

Connection Size:

1"

Features:

Pressure Relief

Max Water Temp (°F):

100°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

13-1/8"

Diameter (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Application
Max Pressure (PSI)
Max Water Temp (°F)
Filter Housing
Heavy-Duty
Whole House
Point of Entry
100
100°F
Filter Housing
Heavy-Duty
Whole House
Point of Entry
90
100°F

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.6 out of 10 reviews
60% would recommend this product
3.6
out of 10 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
10%
3 star
0%
2 star
30%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Great housing Does not come with filter or mounting bracket

The package does not include the mounting bracket kit. Part Number 150061 It would have been nice if it said that somewhere in the description or accessories needed. I called SupplyHouse customer service, It took them two attempts to send me the correct one. I bought this filter to run in parallel with my existing W10-PR for more flow. The housing is beefy, and depending on what filter you use will filter out a lot of junk. The biggest downfall is it is not clear so you can't see what is going on inside. Otherwise I would rate it five stars. Heavy rains this year did a number on my well. after 6 month of use I found the filter packed with mud. It did its job. SIX STARS for that.
VS

Most Liked Negative Review

No mounting bracket

Probably a fine unit but it didn't come with a mounting bracket so I had to take a trip to the local store.
Showing 1-10 of 10 reviews

Great product! affordable, tough,

Great product, easy to install, well made, easy to get spare parts and filters, works well for first stage water filtering.
Wheels
Houston Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product , well built .

This filter is well made , has an o-ring seal so you don't need to tighten it too much. Came with all hardware and wrench. Shipping was 1 day , which was great too !
Plmbr
Stamford , CT
2 years ago
Was this review helpful to you?

Great product

Solidly built.
Andrew
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not get threads to seal

The threads in the head were cut too deep and would not seal.
Merchant response
4 years ago
Sorry to hear that the filter housing you received would not seal properly. Please call us at 888-757-4774 to report this if you haven't already. This way we can set you up with a replacement or a refund.
Mike By The Sea
Rhode Island
4 years ago
Was this review helpful to you?

I would buy this product again

Supply House did a great of getting my new water filter
Water boy
Beulah co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repeat Buy

This is a repeat buy. I have had another just like it for years. When we decided to add another I purposely choose this one due to a good past experience with the last one.
Steve
Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittting Loose, Threaded Too Deep

The 1" Fittings are drilled too deep and wont seal on a fitting. Even ten wraps with Teflon tape wont seal it.
Mike by the Sea
Rhode Island
5 years ago
Was this review helpful to you?

Fittting Loose, Threaded Too Deep

The 1" Fittings are drilled too deep and wont seal on a fitting. Even ten wraps with Teflon tape wont seal it.
Mike by the Sea
Rhode Island
5 years ago
Was this review helpful to you?

Great housing Does not come with filter or mounting bracket

The package does not include the mounting bracket kit. Part Number 150061 It would have been nice if it said that somewhere in the description or accessories needed. I called SupplyHouse customer service, It took them two attempts to send me the correct one. I bought this filter to run in parallel with my existing W10-PR for more flow. The housing is beefy, and depending on what filter you use will filter out a lot of junk. The biggest downfall is it is not clear so you can't see what is going on inside. Otherwise I would rate it five stars. Heavy rains this year did a number on my well. after 6 month of use I found the filter packed with mud. It did its job. SIX STARS for that.
ARA
North East PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No mounting bracket

Probably a fine unit but it didn't come with a mounting bracket so I had to take a trip to the local store.
Ez the plumbet
Worcester MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can you just buy the o-ring for this sediment filter?

Asked by Kristie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, use part 152032.

Was this review helpful to you?

Q: Need part for mounting bracket for filter W10-PR1.

Asked by lonnie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The mounting bracket is part 152040.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy