Apply to be a TradeMaster!
Main product image of PWCB10FFP 10" Full Flow Thick Wall Carbon Block Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom

PWCB10FFP 10" Full Flow Thick Wall Carbon Block Filter Cartridge (5 Microns)

Brand:
Watts
SKU:
7100448
Rating:
(11)
Q&A:
(0)
PWCB10FFP 10" Full Flow Thick Wall Carbon Block Filter Cartridge (5 Microns)
Magnifying glass
Hover image to zoom
$73.32 each
In Stock
In Stock
Get 29 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-5/8" Diameter
Product Highlight: Height
9-3/4"

Description

–
The 10 inch Full Flow 5 nominal micron carbon block uses top of the line coconut shell carbon. This low cost carbon block filter outperforms granular activated carbon cartridges in chlorine reduction, lower pressure drop, lower cost and offers no water channeling. It offers a long life of up to 20,000 gallons at 2 gallons per minute flow rate.

Features:
  • Offers a long life of up to 10,000 gallons
  • Fits Full Flow housings
  • 5 Microns nominal rating
  • 100 Percent coconut shell carbon

Specs

–
Product Type:

Replacement Cartridge

Filter Type:

Carbon Block

Application:

Point of Use

Diameter (Inches):

4-5/8"

Height:

9-3/4"

Micron Rating:

5

Flow Rate (GPM):

4

Max Water Temp (°F):

165°F

Reduction Claim:

Chlorine

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Repeat customer. Good prices and great service.

Quick, reliable shipping. Highly recommended.
Bob
Lakeville, MA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do buy this product again and again.

This filter is really good. It does filter the water great. No smelly water. There is NO taste to water, like how it is supposed to be!
Odie 22
Madison County Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service!

Ordering was very easy and received my order promptly.
Micky
Swatara, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Whole house filter

Works great for my whole house filtering system.
Nino
El Cajon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Your shipping time was amazing Thank You !
GRAM
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal

Exactly what we were looking for, and the price was right. Arrived quickly and in good order.
Smokee
Newark, De
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely be buying the PWCB10FFP 10inch full Flow F

I have this filter on hand when the technician comes to do my maintenance.
Geri
Greensboro, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only filters we buy

We have used these filters for the past 6 years, we will purchase again.
Susan
Columbia Falls
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price on the product I buy!

Best price around !
Mom
Boston,Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well in my filter

Takes taste and small particles out. Replace twice a year
tthdr
Flory
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy