Apply to be a TradeMaster!
Main product image of BB-S100 Big Bubba Lead Reduction Carbon Block Filter Cartridge (0.5 Micron)
Magnifying glass
Hover image to zoom

BB-S100 Big Bubba Lead Reduction Carbon Block Filter Cartridge (0.5 Micron)

Brand:
Watts
SKU:
7100980
Rating:
(0)
Q&A:
(0)
BB-S100 Big Bubba Lead Reduction Carbon Block Filter Cartridge (0.5 Micron)
Magnifying glass
Hover image to zoom
$653.65 each
In Stock
In Stock
Get 4 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

This Watts Big Bubba BB-C100 carbon block filter cartridge is for use in the BB-S100 system for use in point of entry applications. This 0.5 micron carbon block cartridge helps to reduce lead, PFOA/PFOS, cysts, chlorine taste and odor, chloramine and fine sediment. The cartridge includes a handle for easy removal and installation into the filter system. A double O-ring seal on the end of the cartridge ensures unfiltered water will not bypass the cartridge.

Features
  • 0.5 Nominal micron rating
  • Lead reduction capacity 84,480 gallons
  • PFOA/PFOS reduction capacity 84,480 gallons
  • Chlorine and chloramine taste and odor reduction

Specs

Reduction Claim:

Lead

Chlorine

Flow Rate (GPM):

4

Service Life:

250000 Gallons

Micron Rating:

0.5

Product Type:

Replacement Cartridge

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy