Apply to be a TradeMaster!
Main product image of 1-1/2" Copper Manifold Vent & Purge Assembly
Magnifying glass
Hover image to zoom

1-1/2" Copper Manifold Vent & Purge Assembly

Brand:
Watts
SKU:
81000102
Rating:
(0)
Q&A:
(0)
1-1/2" Copper Manifold Vent & Purge Assembly
Magnifying glass
Hover image to zoom
$100.70 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Copper Manifold Vent-and-Purge Assemblies allow water and air to be purged from the system at the manifold. Available as factory-installed on Custom Tubular Manifolds only. The air vent is a key-type manual vent and the drain is threaded for a hose connection. Comes complete with a shut-off ball valve and a cap.

Product Features
  • Factory installed
  • Allows water and air to be purged from the system at the manifold location
  • Available for Custom Tubular Manifolds only
  • Sold individually

Specs

–
Product Type:

Assembly

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy