Apply to be a TradeMaster!
Main product image of FD-372 2" Wood Deck Drain with Surface Membrane Clamp
Magnifying glass
Hover image to zoom

FD-372 2" Wood Deck Drain with Surface Membrane Clamp

Brand:
Watts
SKU:
8134371
Rating:
(0)
Q&A:
(0)
FD-372 2" Wood Deck Drain with Surface Membrane Clamp
Magnifying glass
Hover image to zoom
$120.10 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Outlet Type
Socket
Product Highlight: Material
Aluminum

Description

–
Watts Drainage Products epoxy coated wood deck drain with 5"(127) diameter heel proof aluminum grate and surface membrane clamp, recessed securing flange, and 2"(51) ABS socket outlet.

Specs

–
Size:

2"

Outlet Type:

Socket

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy