Shop Watts
Main product image of 1-1/4" Lead Free Bronze RPZ w/ Press Connections (LF009M2QT)
Magnifying glass
Hover image to zoom

1-1/4" Lead Free Bronze RPZ w/ Press Connections (LF009M2QT)

Brand:
Watts
SKU:
88004119
Rating:
(0)
Q&A:
(0)
1-1/4" Lead Free Bronze RPZ w/ Press Connections (LF009M2QT)
Magnifying glass
Hover image to zoom
$1,567.76 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Press Connection
Product Highlight: Body Pattern
Inline

Description

–
Maximum Working Pressure: 175psi (12.06 bar)
Series LF009 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of Lead Free bronze body construction (1/4 to 2 in.) or Lead Free FDA approved epoxy coated cast iron (2 1/2 to 3 in.), two, in-line independent check valves, replaceable check seats with an intermediate relief valve, and ball valve test cocks. Series LF009 is ideal for protection of health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements.

Specs

–
Body Pattern:

Inline

Material:

Bronze

Features:

Flood Sensor

Valve Type:

Quarter Turn Ball Valve

Lead Free:

Yes

Size:

1-1/4"

Connection Type:

Press

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy