Shop Watts
Main product image of 1-1/2" LF25AUB-DU-PR-Z3 Pressure Reducing Valve, Lead Free (Double Union Press)
Magnifying glass
Hover image to zoom

1-1/2" LF25AUB-DU-PR-Z3 Pressure Reducing Valve, Lead Free (Double Union Press)

Brand:
Watts
SKU:
88006873
Rating:
(0)
Q&A:
(0)
1-1/2" LF25AUB-DU-PR-Z3 Pressure Reducing Valve, Lead Free (Double Union Press)
Magnifying glass
Hover image to zoom
$1,362.07 each
In Stock
In Stock
Get 2 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
Union Press
Product Highlight: Outlet Type
Union Press
Product Highlight: Size
1-1/2"

Description

–
This 1 1/2" lead free water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a replaceable seat module, with double union press connections and a bypass feature to control thermal expansion pressure. The temperature range is 33 to 180 degrees F (0.5 to 82 degrees C). Suitable for up to 300 psi (20.7 bar), the pressure range can be adjusted from 25 to 75 psi (172 to 517 kPa) with the standard setting at 50 psi (345 kPa).

Features:
  • Double union press connections
  • Sealed spring cage with stainless steel cage screws
  • Integral stainless steel strainer removable for cleaning
  • Replaceable seat module

Specs

–
Inlet Type:

Union Press

Material:

Copper

Min Pressure (PSI):

25

Outlet Type:

Union Press

Max Pressure (PSI):

75

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy