Apply to be a TradeMaster!
Main product image of 10" 909RPDA-DOSY-CFM-FS Cast Iron Reduced Pressure Detector Backflow Preventer Assembly, Domestic OSY Shutoff, w/ Backflow Flood Sensor
Magnifying glass
Hover image to zoom

10" 909RPDA-DOSY-CFM-FS Cast Iron Reduced Pressure Detector Backflow Preventer Assembly, Domestic OSY Shutoff, w/ Backflow Flood Sensor

Brand:
Watts
SKU:
88009324
Rating:
(0)
Q&A:
(0)
10" 909RPDA-DOSY-CFM-FS Cast Iron Reduced Pressure Detector Backflow Preventer Assembly, Domestic OSY Shutoff, w/ Backflow Flood Sensor
Magnifying glass
Hover image to zoom
$34,589.35 each
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

Lift Gate

–
This product weighs 2250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Cast Iron

Description

–
This 10" reduced pressure detector backflow preventer assembly prevents the reverse flow of fire protection system substances from being pumped or siphoned into the potable water supply due to backsiphonage and or backpressure. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards. This assembly consists of an epoxy coated cast iron body, domestic OSY resilient seated gate valves, captured spring check valves, replaceable stainless steel seats, top mounted test cocks, a pressure differential relief valve, and a CFM meter to detect underground leaks and unauthorized water use. The coating on this backflow assembly uses ArmorTek(R), a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor relays a signal that triggers notification of potential flooding to service personnel. The add-on sensor connection kit is available for building management systems and cellular communication.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • Cast iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Replaceable stainless steel seats
  • Furnished with a gallon per minute meter
  • Maximum flow at low pressure drop
  • Detects underground leaks and unauthorized water use Compact for economy combined with performance

Specs

–
Material:

Cast Iron

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy