Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp LFN45BM1-DU-PEXXPEX Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp LFN45BM1-DU-PEXXPEX Water Pressure Reducing Valve, 25-75 psi (Lead Free)

Brand:
Watts
SKU:
88009483
Rating:
(0)
Q&A:
(0)
1/2" PEX Crimp LFN45BM1-DU-PEXXPEX Water Pressure Reducing Valve, 25-75 psi (Lead Free)
Magnifying glass
Hover image to zoom
$377.64 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Lead Free
Yes
Product Highlight: Size
1/2"

Description

–
This 3/4" lead free water pressure reducing valve is used in commercial and residential applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a lead fee cast copper silicon alloy body, integral stainless steel strainer and thermal expansion bypass. It features double union PEX end connections. The maximum working pressure is 400 psi (27.6 bar), and may be adjusted from 25 to 75 psi (172 to 517 kPa). The standard setting is 50 psi (345 kPa). All parts are quickly and easily serviceable without removing the valve from the line. US-QAD

Features
  • Lead free body construction
  • PEX union inlet and outlet
  • Integral stainless steel strainer removable for cleaning
  • Sealed spring cage for accessible outdoor or pit installations

Specs

–
Outlet Type:

Pex Crimp

Lead Free:

Yes

Inlet Type:

PEX Crimp

Size:

1/2"

Max Pressure (PSI):

75

Pressure Set Point:

50 psi

Material:

Brass

Pressure Range:

25 to 75 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy