Shop Watts
Main product image of 1-1/2" LF919-QT-FS Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" LF919-QT-FS Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity (Lead Free)

Brand:
Watts
SKU:
F065375
Rating:
(0)
Q&A:
(0)
1-1/2" LF919-QT-FS Reduced Pressure Zone Assembly w/ Flood Sensor Connectivity (Lead Free)
Magnifying glass
Hover image to zoom
$2,046.76 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
This 1-1/2" lead free reduced pressure zone backflow preventer assembly includes a flood sensor with SentryPlus Alert technology to detect water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify facility personnel about potential flooding. Add-on sensor connection kits are available for BMS and cellular communications. This assembly is designed to prevent the flow of polluted water from entering the potable water supply due to backsiphonage and or backpressure. Ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants found at the service line entrance.

Features
  • Flood sensor with SentryPlus Alert technology to detect water discharges from the relief valve
  • Flood alerts feature available with add-on sensor connection kit
  • Lead-free bronze body construction with NPT end connections
  • Quarter turn ball valve shutoffs with tee handles, two poppet style check valves, and replaceable check seats
  • Compact, space saving design with separate access covers for the check valves and relief valve
  • Top-mounted, screwdriver-slotted test cocks for easy testing and use in reduced clearance installation
  • EZ twist relief valve cover with quarter turn locking joint to capture the spring load during repair to facilitate disassembly
  • Bottom-mounted relief valve for reduced space requirements
  • Innovative check valve plastic cover bushing provides trouble free guiding of the check valve poppet

Specs

–
Product Type:

Backflow Preventer

Lead Free:

Yes

Connection Type:

Female Threaded

Material:

Copper Silicon Alloy

Size:

1-1/2"

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy