Apply to be a TradeMaster!
Main product image of 10" 957-OSY-FS Stainless Steel RPZ Assembly, OSY Shutoff, w/ Flood Sensor
Magnifying glass
Hover image to zoom

10" 957-OSY-FS Stainless Steel RPZ Assembly, OSY Shutoff, w/ Flood Sensor

Brand:
Watts
SKU:
F111589
Rating:
(0)
Q&A:
(0)
10" 957-OSY-FS Stainless Steel RPZ Assembly, OSY Shutoff, w/ Flood Sensor
Magnifying glass
Hover image to zoom
$22,774.02 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 924 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Lead Free
No
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Grooved Connection
Product Highlight: Outlet Type
Grooved

Description

–
This 10 inch reduced pressure zone assembly backflow preventer help stop the reverse flow of liquids due to backpressure or backsiphonage, where potential health hazard exists. This extremely compact and lighter than a traditional designed assembly is approved for horizontal installation as long as the backflow assembly is installed in accordance with the direction of the flow arrow. This assembly consists of a stainless steel body with a quick access sleeve, torsion spring check valves, resilient seated gate valves with outside stem and yoke, test cocks, and a corrosive resistant stainless steel bottom mounted pressure relief valve. This backflow assembly contains a flood sensor with SentryPlus Alert(R) technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor relays a signal that triggers notification of potential flooding to service personnel. The add-on sensor connection kit is available for building management systems and cellular communication.

Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • 304 (Schedule 40) stainless steel housing and sleeve
  • UL and FM outside stem and yoke resilient seated gate valves
  • Replaceable check disc rubber
  • Bottom mounted cast stainless steel relief valve
  • Compact design allows small enclosures to be used
  • Groove couplings for ease of installation and pipe alignment
  • The maximum working pressure is 175 psi (12.06 bar)

Specs

–
Max Pressure (PSI):

175

Material:

Stainless Steel

Outlet Type:

Grooved

Features:

Flood Sensor

Water Temperature:

33°F to 140°F Continuous

Body Pattern:

Inline

Size:

10"

Max Temp (F):

140°F

Min Temp (F):

33°F

Valve Type:

OSY Valve

Inlet Type:

Grooved

Lead Free:

No

Product Type:

Backflow Preventer

Application:

Plumbing

Connection Type:

Grooved

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy