Apply to be a TradeMaster!
Main product image of 3" 957RPDA-OSY-CFM-FS Reduced Pressure Detector Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

3" 957RPDA-OSY-CFM-FS Reduced Pressure Detector Assembly w/ Flood Sensor Connectivity

Brand:
Watts
SKU:
F111621
Rating:
(0)
Q&A:
(0)
3" 957RPDA-OSY-CFM-FS Reduced Pressure Detector Assembly w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$7,148.87 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Lift Gate

–
This product weighs 213 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Stainless Steel
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

This 3" reduced pressure detector backflow preventer assembly help stop the reverse flow of liquids due to backpressure or backsiphonage, where potential health hazard exists. Extremely compact and lighter than traditional designs it is approved for horizontal installation. This assembly consists of a stainless steel body with a quick access sleeve, torsion spring check valves, resilient seated gate valves with outside stem and yoke, test cocks, corrosive resistant bottom mounted pressure relief valve, and comes furnished with a cubic feet per minute meter to detect underground leaks and unauthorized water use. This backflow assembly contains an integrated flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor relays a signal that triggers notification of potential flooding to service personnel. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Stainless Steel
  • Inlet Connection Size: 3"
  • Inlet Connection Type: Grooved Joint
  • Inlet Shutoff Valve Type: Outside Stem And Yoke Gate Valve
  • Lead Free: No
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 3"
  • Outlet Connection Type: Grooved Joint
  • Outlet Shutoff Valve Type: Outside Stem And Yoke Gate Valve
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: 957RPDA-FS

Specs

–
Size:

3"

Material:

Stainless Steel

Max Temp (F):

140°F

Min Temp (F):

33°F

Max. Working Pressure:

175 psi

Features:

UL/FM outside stem and yoke resilient seated gate valves

Product Type:

Backflow Preventer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy