Shop Watts
Main product image of 3/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (40 psi)
Magnifying glass
Hover image to zoom

3/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (40 psi)

Brand:
Watts
SKU:
F121463
Rating:
(42)
Q&A:
(4)
3/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (40 psi)
Magnifying glass
Hover image to zoom
$437.26 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
40 psi
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
This lead free pressure relief valve has a 3/4 inch NPTF female inlet and outlet and a 40 psi pressure relief setpoint. This valve can be used for hot water space heating boiler applications to protect against excessive pressure. It features a lead free copper silicon alloy body , non-metallic disc-to-metal seating, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Features:
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Lead free copper silicon alloy body
  • Automatic reseating
  • Non-mechanical seat to disc alignment
  • Set pressure 40 psi
Specifications:
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: Yes
  • Maximum Working Pressure-PSI: 30
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Relief Setting-PSI: 40
  • Series: LF174A

Specs

–
Capacity:

800000 BTU/hr

Application:

Heating

Pressure Set Point:

40 psi

Size:

3/4"

Lead Free:

Yes

Material:

Bronze

Connection Type:

Threaded

Thread Type:

Female

Temperature Range (F):

250°F Max

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.83 out of 42 reviews
100% would recommend this product
4.83
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 42 reviews

Best price around

Watts is the best brand name Supply House ships quickly at a low price point plenty of stock on hand
Sully
Braintree MA 02184
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect match

We have always had a great experience with Supplyhouse. We have purchased quite a few products from them from HVAC parts to psv's for our boilers. Always receiving the correct parts.
Bob
Boulder Colorado
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would use Supply House again

it was a perfect fit my tech has had no complaints.
DH
Denver Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. We have several in use.

Perfect match for our small boiler system.
Bob
Boulder Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but this product again

Exact product I needed for my boiler
EB
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again

Just what I needed and at a good price.
.
.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described, arrived quickly, and works as intended

Had a leaky relief valve. Replaced and new one no longer leaks.
Rob
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quite satisfied

Excellent service
Hugh
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit pricey, but an exact replacement. Easy fix.

Old PRV was leaking about a teaspoon of water a day. I had some doubts whether a new PRV would eliminate the drip. Studied the system, figured out which valves to close, and went to work. 45 minutes later, it was fixed. Drip leaks are gone. System pressure is consistent and at a good level. Saved some cash and can now do the job in a half hour.
GMZ
44255
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure relief valve

Great value
Rene
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: can this valve be mounted either horizontally or vertically ?

Asked by 122JG 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it can be mounted horizontally or vertically but Watts states "Important: A relief valve functions, in an emergency, by discharging water. Therefore it is essential that a discharge line be piped from the valve in order to carry the overflow to a safe place of disposal. The discharge line must be the same size as the valve outlet, and must pitch downward from the valve." You can refer to Watts website and on their support page under Temperature and Pressure (T&P) relief valves they have instructions and diagrams.

Was this review helpful to you?

Q: can the 3/4 174a relief valve(30lb.)be installed on any btu/hr. boiler but not to exceed 650,000 btu/hr.?

Asked by reddog 13 years ago

Add your answer

* Required Field
-

Yes. That 650kBTU limit is just where the boiler size dictates a larger outlet for the Pressure Relief Valve (PRV) connection. In other words, don’t put a reducer on your 1-inch PRV connection just so you can save a few bucks by using a ¾-inch PRV.

Was this review helpful to you?

Q: my current valve (same as pictured) is still leaking at approx 30 psi. I just changed the expansion tank which I believe was bad (was leaking water out of the schrader valve). Are these valves adjustable so that it will not leak, or should I just replace it? Also, can the problem be the Pressure Reducing Valve?

Asked by Pete 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no adjustment on this valve. Your pressure reducing valve should be set around 12-25 PSI.

Was this review helpful to you?
- Tom

This valve is designed to open up at 30# water pressure. NOT adjustable. Look at the feed valve for your problem. If yours is circulated hot water, it should operate at around 20#. Sounds like the feed valve (fresh water supply to system) is charging your system to at or near water line pressure.

Was this review helpful to you?

Q: IS there a re-build kit available for this valve?

Asked by Eric 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, there is not a re-build kit available.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy