Shop Watts
Main product image of 1" LF909-QT-S Lead Free Reduced Pressure Zone Assembly w/ Strainer & Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

1" LF909-QT-S Lead Free Reduced Pressure Zone Assembly w/ Strainer & Flood Sensor Connectivity

Brand:
Watts
SKU:
F122775
Rating:
(0)
Q&A:
(0)
1" LF909-QT-S Lead Free Reduced Pressure Zone Assembly w/ Strainer & Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$2,796.92 each
In Stock
In Stock
Get 12 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Body Pattern
Inline

Description

–
This 1" lead free reduced pressure zone backflow preventer assembly with its exclusive design incorporating the patented air-inch and water-out principle for protection during an emergency condition prevents the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. Ideal for protection inch continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants. This assembly consists of a lead free body, quarter turn ball valve shutoffs with tee handles, a strainer, check modules, replaceable seats, top mounted test cocks, and a pressure differential relief valve. This backflow assembly contains an integrated flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify personnel about potential flooding. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Lead Free Copper Silicon Alloy
  • Inlet Connection Size: 1"
  • Inlet Connection Type: Female Threaded
  • Inlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Inlet Thread Type: NPT
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 1"
  • Outlet Connection Type: Female Threaded
  • Outlet Shutoff Valve Type: Quarter Turn Ball Valve
  • Outlet Thread Type: NPT
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: LF909-FS Small

Specs

–
Body Pattern:

Inline

Features:

Strainer

Connection Type:

MNPT

Valve Type:

Quarter Turn Ball Valve

Size:

1"

Product Type:

Backflow Preventer

Material:

Copper Silicon Alloy

Water Temperature:

180°F Intermittent

33°F to 140°F Continuous

Max Pressure (PSI):

175

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy