Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/2" Model 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (30 psi)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2" Model 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (30 psi)

Brand:
Watts
SKU:
F383020
Rating:
(19)
Q&A:
(0)
1-1/4" x 1-1/2" Model 740 Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (30 psi)
Magnifying glass
Hover image to zoom
$477.38 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Material
Iron
Product Highlight: Thread Type
Female Thread Type

Description

–
This pressure relief valve has a 1 inch NPTF female inlet, 1-1/4 inch NPTF female outlet, and pressure relief setpoint of 30 psi. The valve can be used for hot water space heating boiler applications to protect against excessive pressure. It features an iron body, non-metallic disc-to-metal seating, and test lever. Includes a nonrestrictive discharge drain line flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. Sensor activation requires purchase of an activation kit which can be connected to existing building management systems or the Watts Cellular Gateway.

Product Features
  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Requires purchase of activation kit to activate sensor
  • Iron body with forged bronze inlet
  • Expanded outlets for hot water space heating boilers
  • Non-metallic disc-to-metal seating
  • Set pressure 30 psi
Specifications
  • Body Material: Iron
  • Inlet Connection Size: 1-1/4 IN
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPTF
  • Lead Free: Not In Scope
  • Maximum Working Pressure-PSI: 20
  • Outlet Connection Size: 1-1/2 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPTF
  • Pressure Range: Does Not Apply to Product
  • Pressure Relief Setting-PSI: 30
  • Series: 740

Specs

–
Pressure Set Point:

30 psi

Capacity:

2105000 BTU/hr

Inlet Size:

1-1/4"

Outlet Size:

1-1/2"

Size:

1-1/4" x 1-1/2"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.74 out of 19 reviews
94% would recommend this product
4.74
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

Replaced a leaky valve. This one works good.

The original pressure relief valve for my boiler was mounted on its side (contrary to instructions) and eventually developed a slow leak. I have had no problems with this valve since I mounted it (correctly). It looks like a heavy-duty product and is about 10% cheaper than the price for similar valves elsewhere.
VS

Most Liked Negative Review

The valve seat leaks on new install

Can I exchange this valve for a new one? Or a better product.
Showing 1-10 of 19 reviews

Would definitely purchase again.

Just what I needed for a commercial boiler I was working on. Best price, beat my regular supply house by over $200 and I had it the next day.
Moose
NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service!!

Needed to replace leaking relief valve ASAP. SupplyHouse.com had it in stock and shipped next day.
Dennis
Vesper WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The valve I ordered was perfect and got to me fast

The church had the heat back on before the next sunday
Eric
Spokane wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Used the valve to replace leaking OEM valve on a Cleaver Brooks hot water boiler
Bushman
Frankfort NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Very good.
Adams Boiler Company
Detroit, NI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Boiler Pressure Relief Valves

The relief valves were a direct replacement and arrived in a timely fashion.
Jimmy Ray
43015
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this

Good product
TonyB
Weare,NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price out there

This particular relief valve is not as common as some, but Supply House had it in stock and shipped it out quickly.
Bill
Joliet, I'll.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

We are an HVAC contractor. This part was just what we needed. Got here quickly.
Ronib
Anderson, SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Our pipe system is over 40 years old. This valve did the job and it is continuing to do the job well! Excellent Service and quick delivery.
Alisa the Purchaser
Vincennes, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy